Shop MCGILL
See all product information
Create Account
CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1/2 in x 3/8 in W Roller
- Mfr # 2020512000
- Zoro # G709910119
product price:Â
$
34.55
/ea
Key Features
Roller Style
Stud
Bearing Type
Needle Roller
Stud Diameter
1/4 in
Roller Width
0.375 in
Roller Type
Hex Socket Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2020512000
- Zoro #
- G709910119
- UPC #
- 72616603004
- Country of Origin
- Mexico
- Item
- Cam Follower
- Roller Style
- Stud
- Bearing Type
- Needle Roller
- Roller Type
- Hex Socket Flat
- Closure
- Sealed
Dimensions
- Stud Diameter
- 1/4 in
- Roller Width
- 0.375 in
- Roller Diameter
- 1/2 in
Description
CAMROL CFH Cylindrical OD Cam Follower With LUBRI-DISC Seal, 1/2 in Dia x 3/8 in W Roller, 1/4 in Dia x 5/8 in L Stud, Chrome Steel Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.