
Camrol Crowned Inch Cam Follower, CCYR 3 1/2 S
Mfr # CCYR 3 1/2 S
Zoro # G7041619
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Roller Shape
Crowned
Roller Dia.
3-1/2 in
Roller Width
2 in
Bore Dia.
1-1/8 in
Roller Type
Needle Roller - Full Complement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCYR 3 1/2 S
Zoro #
G7041619
UPC #
726166058166
Country of Origin
Mexico
Dimensions
Roller Dia.
3-1/2 in
Roller Width
2 in
Bore Dia.
1-1/8 in
Overall width
2.063 in
Details
Roller Shape
Crowned
Roller Type
Needle Roller - Full Complement
Dynamic Load Capacity (Lb.)
22800 lb
Roller Material
Bearing Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.