
Camrol Crowned Metric Cam Follower, MCYR 10 S
Mfr # MCYR 10 S
Zoro # G7034022
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Roller Shape
Crowned
Roller Dia.
30 mm
Roller Width
14 mm
Bore Dia.
10 mm
Roller Type
Needle Roller - Full Complement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCYR 10 S
Zoro #
G7034022
UPC #
726166052195
Country of Origin
China
Dimensions
Roller Dia.
30 mm
Roller Width
14 mm
Bore Dia.
10 mm
Overall width
15 mm
Details
Roller Shape
Crowned
Roller Type
Needle Roller - Full Complement
Roller Material
Bearing Steel
Dynamic Load Capacity (Lb.)
2490 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.