Cam Follower, Crowned, 52 mm Dia, 24 mm Wd, 25 mm Bore Dia

  • Mfr # MCYR 25 S

  • Zoro # G7041549


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Roller Type
Crowned
Roller Diameter
52 mm
Roller Width
24 mm
Roller Material
Bearing Steel
Bore Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCYR 25 S
Zoro #
G7041549
UPC #
726166053963
Country of Origin
China

Dimensions

Roller Diameter
52 mm
Roller Width
24 mm
Bore Diameter
25 mm
Overall Width
25 mm

Details

Item
Cam Follower
Roller Type
Crowned
Roller Material
Bearing Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.