
Camrol Crowned Metric Cam Follower, MCYRR 20 S
Mfr # MCYRR 20 S
Zoro # G7039266
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Roller Shape
Crowned
Roller Dia.
47 mm
Roller Width
24 mm
Bore Dia.
20 mm
Roller Material
Bearing Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCYRR 20 S
Zoro #
G7039266
UPC #
726166053765
Country of Origin
China
Dimensions
Roller Dia.
47 mm
Roller Width
24 mm
Bore Dia.
20 mm
Overall width
25 mm
Details
Roller Shape
Crowned
Roller Material
Bearing Steel
Dynamic Load Capacity (Lb.)
3991 lb
Roller Type
Needle Roller - Caged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.