
Camrol Crowned Metric Cam Follower, MCYRR 40 S
Mfr # MCYRR 40 S
Zoro # G7029527
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
Roller Shape
Crowned
Roller Dia.
80 mm
Roller Width
30 mm
Bore Dia.
40 mm
Roller Type
Needle Roller - Caged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCYRR 40 S
Zoro #
G7029527
UPC #
726166055202
Country of Origin
China
Dimensions
Roller Dia.
80 mm
Roller Width
30 mm
Bore Dia.
40 mm
Overall width
32 mm
Details
Roller Shape
Crowned
Roller Type
Needle Roller - Caged
Roller Material
Bearing Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.