Zoro Homepage

Camrol Cylindrical Inch Cam Follower, CF 2 3/4 S

  • Mfr # CF 2 3/4 S

  • Zoro # G7029971


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Roller Shape
Cylindrical
Face Design
Screwdriver Slot
Roller Dia.
2-3/4 in
Roller Width
1-1/2 in
Stud Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF 2 3/4 S
Zoro #
G7029971
UPC #
726166038786
Country of Origin
Mexico

Dimensions

Roller Dia.
2-3/4 in
Roller Width
1-1/2 in
Stud Dia.
1 in
Stud Length
2-1/4 in
Thread Length (In.)
1-1/8 in
Thread Size
1"-14

Details

Roller Shape
Cylindrical
Face Design
Screwdriver Slot
Stud Type
Standard Stud
Roller Material
Bearing Steel
Roller Type
Needle Roller - Full Complement
Max. Load Radial (Lb.)
11720 lb
Dynamic Load Capacity (Lb.)
11720 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.