Camrol Cylindrical Inch Cam Follower, CYR 3 1/2 S

  • Mfr # CYR 3 1/2 S

  • Zoro # G7042337


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Roller Width
2 in
Dynamic Load Capacity (Lb.)
22800 lb
Roller Material
Bearing Steel
Roller Type
Needle Roller - Full Complement
Bore Diameter
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYR 3 1/2 S
Zoro #
G7042337
UPC #
726166058159
Country of Origin
Mexico

Dimensions

Roller Width
2 in
Bore Diameter
1-1/8 in
Overall Width
2.063 in
Roller Diameter
3-1/2 in

Details

Dynamic Load Capacity (Lb.)
22800 lb
Roller Material
Bearing Steel
Roller Type
Needle Roller - Full Complement
Roller Head Type
Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.