
Camrol Cylindrical Metric Cam Follower, MCYR 17 SX
Mfr # MCYR 17 SX
Zoro # G7036822
product price:Â $133.99
/ea
Free Shipping & Returns
Key Features
Roller Width
20 mm
Roller Material
Bearing Steel
Roller Type
Needle Roller - Full Complement
Bore Diameter
17 mm
Roller Head Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCYR 17 SX
Zoro #
G7036822
UPC #
726166053284
Country of Origin
China
Dimensions
Roller Width
20 mm
Bore Diameter
17 mm
Overall Width
21 mm
Roller Diameter
40 mm
Details
Roller Material
Bearing Steel
Roller Type
Needle Roller - Full Complement
Roller Head Type
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.