
Camrol Cylindrical Metric Cam Follower, MCYR 17 X
Mfr # MCYR 17 X
Zoro # G2497589
product price:Â $613.99
/ea
Free Shipping & Returns
Key Features
Roller Shape
Cylindrical
Roller Dia.
40 mm
Roller Width
20 mm
Bore Dia.
17 mm
Roller Material
Bearing Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCYR 17 X
Zoro #
G2497589
UPC #
726166053208
Country of Origin
China
Dimensions
Roller Dia.
40 mm
Roller Width
20 mm
Bore Dia.
17 mm
Overall width
21 mm
Details
Roller Shape
Cylindrical
Roller Material
Bearing Steel
Roller Type
Needle Roller - Full Complement
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.