Camrol Cylindrical Metric Cam Follower, MCYR 30 SX

  • Mfr # MCYR 30 SX

  • Zoro # G7042416


product price:  $234.73
/ea
Free Shipping & Returns

Key Features

Roller Shape
Cylindrical
Roller Dia.
62 mm
Roller Width
28 mm
Bore Dia.
30 mm
Roller Material
Bearing Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCYR 30 SX
Zoro #
G7042416
UPC #
726166054366
Country of Origin
China

Dimensions

Roller Dia.
62 mm
Roller Width
28 mm
Bore Dia.
30 mm
Overall width
29 mm

Details

Roller Shape
Cylindrical
Roller Material
Bearing Steel
Roller Type
Needle Roller - Full Complement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.