Camrol Cylindrical Metric Cam Follower, MCYR 50 SX

  • Mfr # MCYR 50 SX

  • Zoro # G7035556


product price:  $411.99
/ea
Free Shipping & Returns

Key Features

Roller Width
30 mm
Roller Material
Bearing Steel
Roller Type
Needle Roller - Full Complement
Bore Diameter
50 mm
Roller Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCYR 50 SX
Zoro #
G7035556
UPC #
726166055844
Country of Origin
China

Dimensions

Roller Width
30 mm
Bore Diameter
50 mm
Roller Diameter
90 mm
Overall Width
32 mm

Details

Roller Material
Bearing Steel
Roller Type
Needle Roller - Full Complement
Roller Head Type
Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.