
Camrol Cylindrical Metric Cam Follower, MCYRR 15 SX
Mfr # MCYRR 15 SX
Zoro # G7036761
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Roller Width
18 mm
Roller Material
Bearing Steel
Roller Type
Needle Roller - Caged
Bore Diameter
15 mm
Roller Head Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCYRR 15 SX
Zoro #
G7036761
UPC #
726166053086
Country of Origin
China
Dimensions
Roller Width
18 mm
Bore Diameter
15 mm
Roller Diameter
35 mm
Overall Width
19 mm
Details
Roller Material
Bearing Steel
Roller Type
Needle Roller - Caged
Roller Head Type
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.