
Camrol Cylindrical Metric Cam Follower, MCYRR 17 X
Mfr # MCYRR 17 X
Zoro # G2498304
product price:Â $538.99
/ea
Free Shipping & Returns
Key Features
Roller Shape
Cylindrical
Roller Dia.
40 mm
Roller Width
20 mm
Bore Dia.
17 mm
Roller Type
Needle Roller - Caged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCYRR 17 X
Zoro #
G2498304
UPC #
726166053369
Country of Origin
China
Dimensions
Roller Dia.
40 mm
Roller Width
20 mm
Bore Dia.
17 mm
Overall width
21 mm
Details
Roller Shape
Cylindrical
Roller Type
Needle Roller - Caged
Dynamic Load Capacity (Lb.)
2999 lb
Roller Material
Bearing Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.