Shop MCGILL
See all product information
Create Account
CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1 in Bore
- Mfr # 4300110000
- Zoro # G109910122
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Yoke
Roller Width
1-3/4 in
Roller Type
Flat
Bearing Type
Needle Roller
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4300110000
- Zoro #
- G109910122
- UPC #
- 72616605794
- Country of Origin
- Mexico
- Item
- Yoke Roller
- Roller Style
- Yoke
- Roller Type
- Flat
- Bearing Type
- Needle Roller
- Closure
- Sealed
Dimensions
- Roller Width
- 1-3/4 in
- Bore Diameter
- 1 in
- Roller Diameter
- 3 in
Description
CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 1 in Dia Bore, 3 in Dia x 1-3/4 in W Roller, 15720 lb Dynamic/31500 lb Static Load, Chrome Steel Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.