CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 7/16 in Bore
- Mfr # 4140110000
- Zoro # G609910110
product price:Â
$
38.99
/ea
Key Features
Roller Style
Yoke
Closure
Sealed
Roller Diameter
1-1/2 in
Bore Diameter
0.438 in
Roller Width
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4140110000
- Zoro #
- G609910110
- UPC #
- 72616605701
- Country of Origin
- Mexico
Dimensions
- Roller Diameter
- 1-1/2 in
- Bore Diameter
- 0.438 in
- Roller Width
- 0.875 in
Details
- Item
- Yoke Roller
- Roller Style
- Yoke
- Closure
- Sealed
- Roller Type
- Flat
- Bearing Type
- Needle Roller
Description
CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 7/16 in Dia Bore, 1-1/2 in Dia x 7/8 in W Roller, 4840 lb Dynamic/11200 lb Static Load, Chrome Steel Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.