CAMROL MCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 6mm Bore
- Mfr # 3606011001
- Zoro # G209910121
product price:Â
$
72.85
/ea
Key Features
Roller Style
Yoke
Roller Type
Crowned
Roller Width
0.433 in
Closure
Sealed
Bore Diameter
0.236 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3606011001
- Zoro #
- G209910121
- UPC #
- 72616605149
- Country of Origin
- China
- Item
- Yoke Roller
- Roller Style
- Yoke
- Roller Type
- Crowned
- Closure
- Sealed
- Bearing Type
- Needle Roller
Dimensions
- Roller Width
- 0.433 in
- Bore Diameter
- 0.236 in
- Roller Diameter
- 0.748 in
Description
CAMROL MCYR Crowned OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 6 mm Dia Bore, 19 mm Dia x 11 mm W Roller, 6670 N Dynamic/8760 N Static Load, Chrome Steel Roller
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.