
Metal Slot Manual Hole Punch, 1/8'' Punch Size, Black (Discontinued)
- Mfr # 16500
- Zoro # G714897269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16500
Zoro #
G714897269
UPC #
-
Country of Origin
China
Dimensions
Length
7 in
Width
2.3 in
Depth
1 in
Details
Color
Gray
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%
Description
Perfect for ID systems and security badges, this metal slot punch makes a single horizontal hole for easier attachment. The horizontal slot punch measures 9/16'' x 1/8''. Use on ID cards, luggage straps, badge clips and more. Badge/slot punch works on plastic, leather, cardstock, credit cards, laminates and paper. Adjustable, 1/8'' to 5/8'' reach allows you to put the hole right where you want it. Slot punch also includes a punch-out receptacle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.