Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trakrol Cylindrical Track Roller, PCF 5

  • Mfr # PCF 5

  • Zoro # G2487323


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Roller Shape
Cylindrical
Face Design
Hex Hole
Roller Dia.
5 in
Roller Width
3 in
Stud Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCF 5
Zoro #
G2487323
UPC #
726166042141
Country of Origin
United States

Dimensions

Roller Dia.
5 in
Roller Width
3 in
Stud Dia.
2 in
Stud Length
4-1/2 in
Thread Size
1-1/4"-12

Details

Roller Shape
Cylindrical
Face Design
Hex Hole
Stud Type
Standard Stud
Roller Material
Bearing Steel
Max. Load Axial (Lb.)
13300 lb
Roller Type
Tapered Roller
Max. Load Radial (Lb.)
35800 lb
Dynamic Load Capacity (Lb.)
35800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.