Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

McGowan 1323 Diamondstone Blockmate 3-Stone 2-Stage Knife Sharpener

  • Mfr # 1323

  • Zoro # G604006887


product price: $30.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1323
Zoro #
G604006887
UPC #
742975013233
Country of Origin
United States

Description

So Sharp, So Easy. Sharpen both sides of the cutting edge simultaneously so there is no burr, no mistakes, no complex steps. Gives a super sharp, hollow ground, highly polished edge very quickly. Easy to grip and use. 2 sharpening angles possible, and it stores conveniently in your knife block, where the steel slot is. Dishwasher safe.
The same design as the original FireStone BlockMate- now available with diamond-enhanced sharpening stones for quicker sharpening.
The BlockMate sharpener fits easily into your knife block. The first set of stones tives the blade a hollow ground edge, while the second set hones the blade to the highest degree of sharpness.
  • Much easier to use than sharpening steel.
  • Sharpens better than a steel.
    Features.
  • Diamonds in sharpening unit.
  • Made in the USA.
  • Dimensions: 8.8" x 7" x 1".
  • Warranted for life - 100% satisfaction guaranteed.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.