Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearings, Bearing 1"Id X 2" Od X 5/8"W

  • Mfr # 113-023

  • Zoro # G7989713


product price: $72.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113-023
Zoro #
G7989713
UPC #
-
Country of Origin
Mexico

Details

Item
Bearings,Bearing 1"Id X 2" Od X 5/8"W

Description

Bearings,Bearing 1 In.Id X 2 In. Od X 5/8 In.W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.