Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolts, 1/4"-20 X 1" Eye Bolt 1/2" Eye

  • Mfr # MMF3045

  • Zoro # G7990465


product price: $12.85
/ea

Key Features

System of Measurement
Inch
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMF3045
Zoro #
G7990465
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/4"-20
Overall Length
1 in

Details

Item
Eye Bolt
System of Measurement
Inch

Description

Bolts,1/4 In.-20 X 1 In. Eye Bolt 1/2 In. Eye

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.