Zoro Homepage

804Q Tool Pouch Black Polyester

  • Mfr # 2474062

  • Zoro # G516345555


product price: $19.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2474062
Zoro #
G516345555
UPC #
-
Country of Origin
China

Description

This tool pouch great for holding small tools, pens, pencils, utility knives, etc. Rivets are used in key stress points to provide longer durability. Features Material: Polyester Color: Black Dimensions: 12-1/8in H x 8in W x 3in L Number of Inside Pockets: 3 inside pockets Number of Outside Pockets: 5 outside pockets Accessories Not Included Webbed loops Includes carabiner for accessories Specifications Dimension: 11.75in H x 6.5in W x 2in L Weight: 0.4 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.