Confiderm 3.0 Nitrile Exam Glove, Extra Large, Blue, Non-Sterile, 2300PK
- Mfr # 14-6N38
- Zoro # G716066373
product price:Â
$
434.99
/pk of 2300, $0.19/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14-6N38
- Zoro #
- G716066373
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Size
- XL
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
Description
Textured fingertips offer outstanding tactile sensitivity. Fingertip thickness is 0.08 mm 3.1 mil. These blue Confiderm nitrile exam gloves have beaded cuffs to prevent them from rolling up. Their outstanding conformity offers a proper fit. Like all medical gloves, these exam gloves are powder free. Measure your palm width along the palmar crease: Extra large size will fit those whose palm width is 4 - 4.4 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.