Shop MCKESSON
See all product information
Create Account
Confiderm 3.8, Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue
- Mfr # 14-688
- Zoro # G711203988
product price:Â
$
23.55
/pk of 100, $0.24/ea
Key Features
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Confiderm 3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14-688
- Zoro #
- G711203988
- UPC #
- 612479188341
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Finger Thickness
- 3.6 mil
- Length
- 9.4 in
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Confiderm 3.8
- Sterile/Non-Sterile
- Non-Sterile
- Texture Location
- Fingertips
Description
Exam Glove McKesson Confiderm 3.8 Large NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated The textured fingertips offer enhanced grip and finger movement Beaded cuffs help keep the gloves in place These blue nitrile exam gloves are not made with natural rubber latex to reduce irritation The gloves are wearable on left or right hand Confiderm large exam gloves conform well to hand shapes to keep user comfortable They have a standard cuff length and are not chemo approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.