Confiderm 3.8, Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Blue

  • Mfr # 14-690

  • Zoro # G811204038


product price:  $214.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confiderm 3.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-690
Zoro #
G811204038
UPC #
612479188372
Country of Origin
Malaysia

Dimensions

Size
XL
Finger Thickness
3.6 mil
Length
9.4 in

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confiderm 3.8
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 3.8 X-Large NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated McKesson Confiderm gloves have textured fingertips that offer enhanced grip and finger movement The beaded cuffs help keep gloves in place These blue nitrile exam gloves are not made with natural rubber latex to reduce irritation These extra-large powder-free, nonsterile gloves are wearable on the left or right hand These single-use gloves conform well to hand shapes and have a standard cuff length to keep users comfortable They are not approved for use with chemotherapy Extra large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.