Confiderm 4.5C, Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue

  • Mfr # 14-658C

  • Zoro # G411204063


product price: $26.75
/pk 100, $0.27/ea

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm 4.5C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-658C
Zoro #
G411204063
UPC #
612479186286
Country of Origin
Malaysia

Dimensions

Size
L
Length
9 in
Finger Thickness
4.5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm 4.5C
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 4.5C Large NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Chemo Tested Beaded cuffs help keep Confiderm 4.5 C gloves in place during use The powder-free and latex-free gloves help ensure user comfort McKesson Confiderm gloves are safe for use with chemotherapy drugs Textured fingertips allow for easy gripping, handling and movement of fingers These large size exam gloves are wearable on either hand These gloves are chemo tested

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.