Confiderm 4.5C, Disposable Gloves, Nitrile, Powder-Free, S, 1000 PK, Blue

  • Mfr # 14-654C

  • Zoro # G211203990


product price: $276.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm 4.5C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-654C
Zoro #
G211203990
UPC #
612479186255
Country of Origin
Malaysia

Dimensions

Size
S
Finger Thickness
4.5 mil
Length
9 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm 4.5C
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 4.5C Small NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Chemo Tested Beaded cuffs help keep Confiderm 4.5 C small exam gloves in place during use Powder-free and latex-free to help ensure user comfort McKesson Confiderm gloves are safe for use with chemotherapy drugs Textured fingertips allow for easy gripping, handling and movement of fingers These exam gloves are wearable on either hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.