Confiderm 4.5C, Disposable Gloves, Nitrile, Powder-Free, XS, 1000 PK, Blue

  • Mfr # 14-652C

  • Zoro # G111204059


product price:  $249.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confiderm 4.5C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-652C
Zoro #
G111204059
UPC #
612479186231
Country of Origin
Malaysia

Dimensions

Size
XS
Length
9 in
Finger Thickness
4.5 mil

Details

Material
Nitrile
Item
Disposable Gloves
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Confiderm 4.5C
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 4.5C X-Small NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Chemo Tested Beaded cuffs help keep Confiderm 4.5 C x-small gloves in place during use They are powder-free and latex-free to help ensure user comfort McKesson Confiderm gloves are safe for use with chemotherapy drugs Textured fingertips allow for easy gripping, handling and movement of fingers These blue exam gloves are wearable on either hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.