Confiderm 6.5CX, Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue
- Mfr # 14-678C
- Zoro # G111204011
product price:Â
$
30.25
/pk of 100, $0.30/ea
Key Features
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Tested for use with Chemotherapy Drugs using ASTM D6978-05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14-678C
- Zoro #
- G111204011
- UPC #
- 612479125087
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Finger Thickness
- 5.3 mil
- Length
- 12 in
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- Tested for use with Chemotherapy Drugs using ASTM D6978-05
- Series
- Confiderm 6.5CX
- Sterile/Non-Sterile
- Non-Sterile
- Features
- Chemo Tested
- Texture Location
- Fingertips
Description
Exam Glove McKesson Confiderm 6.5CX Large NonSterile Nitrile Extended Cuff Length Textured Fingertips Blue Chemo Tested The size blue, nitrile McKesson exam gloves are resistant to tears and punctures Textured fingertips allow you to collect, retain and use items Long extended, beaded cuff for easy applying and added forearm protection Like all medical gloves, these are powder free Latex-free, extended cuff exam gloves are safe for use with all skin types Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.