Confiderm 6.8C, Disposable Gloves, Nitrile, Powder-Free, S, 1000 PK, Blue

  • Mfr # 14-6N62C

  • Zoro # G711204022


product price: $300.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested to resist permeation of fentanyl citrate for up to 240 minutes (ASTM D6978-05)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-6N62C
Zoro #
G711204022
UPC #
612479249585
Country of Origin
Malaysia

Dimensions

Size
S
Length
9 in
Finger Thickness
6.3 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested to resist permeation of fentanyl citrate for up to 240 minutes (ASTM D6978-05)
Series
Confiderm 6.8C
Sterile/Non-Sterile
Non-Sterile
Features
Chemo Tested / Fentanyl Tested
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 6.8C Small NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Chemo Tested / Fentanyl Tested Textured gloves protect from toxic chemicals often encountered when dealing with fentanyl overdoses Standard length cuff is beaded Glove interior is not coated Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.