Confiderm STR, Disposable Gloves, Nitrile, Powder-Free, L, 400 PK, Blue
- Mfr # 14-6NSTR6
- Zoro # G011204005
product price:Â
$
201.99
/pk of 400, $0.50/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Confiderm STR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14-6NSTR6
- Zoro #
- G011204005
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- L
- Length
- 9.85 in
- Finger Thickness
- 4.7 mil
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- Confiderm STR
- Sterile/Non-Sterile
- Sterile
- Texture Location
- Fingertips
Description
Exam Glove McKesson Confiderm STR Large Sterile Pair Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated These large nitrile exam gloves resist tear and punctures for reliable performance Beaded cuffs reduce drips and prevent roll-up The textured fingertips improve tactile sensitivity and agility Powder-free construction eliminates hand residue The McKesson nitrile exam gloves offer a superior fit to maintain comfort They're latex-free, making them safe for those with latex allergies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.