
Confiderm STR, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 400 PK, Blue
Mfr # 14-6NSTR2
Zoro # G611204061
product price: $221.99
/pk 400, $0.55/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm STR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-6NSTR2
Zoro #
G611204061
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Finger Thickness
4.7 mil
Length
9.85 in
Details
Item
Nitrile Exam Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Confiderm STR
Sterile/Non-Sterile
Sterile
Texture Location
Fingertips
Description
Exam Glove McKesson Confiderm STR Small Sterile Pair Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated These small McKesson exam gloves made of nitrile resist tear and punctures for reliable performance Beaded cuffs reduce drips and prevent roll-up The textured fingertips improve tactile sensitivity and agility The powder-free construction of these blue exam gloves eliminates hand residue The McKesson nitrile exam gloves offer a superior fit to maintain comfort They're latex-free, making them safe for those with latex allergies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.