Confirderm 3.0, Disposable Gloves, Nitrile, Powder-Free, L, 1000 PK, Blue

  • Mfr # 14-6N36EC

  • Zoro # G911204020


product price: $171.67
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM D6319
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-6N36EC
Zoro #
G911204020
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L
Finger Thickness
3.1 mil
Length
9.4 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
ASTM D6319
Series
Confirderm 3.0
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 3.0 Large NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated Textured fingertips give these nonsterile gloves outstanding tactile sensitivity Thin texture and high elasticity provide a comfortable but snug conforming fit These large blue nitrile gloves are ambidextrous for convenient wear Beaded cuffs prevent them from rolling up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.