Confirderm 3.5C, Disposable Gloves, Nitrile, Powder-Free, L, 200 PK, Blue

  • Mfr # 14-6978C

  • Zoro # G711204008


product price: $44.19
/pk 200, $0.22/ea

Key Features

Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested for use with chemotherapy drugs per ASTM D6978-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-6978C
Zoro #
G711204008
UPC #
612479181663
Country of Origin
Malaysia

Dimensions

Size
L
Length
9.6 in
Finger Thickness
3.6 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Tested for use with chemotherapy drugs per ASTM D6978-05
Series
Confirderm 3.5C
Sterile/Non-Sterile
Non-Sterile
Features
Chemo Tested
Texture Location
Fingertips

Description

Exam Glove McKesson Confiderm 3.5C Large NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Chemo Tested McKesson Confiderm gloves are single-use and disposable to maintain a hygienic clinical environment They are ambidextrous to ensure a quick and easy fit on either hand Confiderm 3.5C blue exam gloves are powder- and latex-free for reduced chemical sensitivity Textured fingertips increase sensitivity, grip and dexterity The standard-length beaded cuff forms a closed seal around the wrist and provides easy removal These nitrile exam gloves meet requirements for handling chemotherapy drugs Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.