
Culture Tube, 5 mL, 12 x 75 mm, 1000PK
Mfr # 177-1505
Zoro # G711221494
product price: $86.99
/pk 1000, $0.09/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
177-1505
Zoro #
G711221494
UPC #
-
Country of Origin
China
Description
McKesson Test Tube Round Bottom Plain 12 X 75 mm 5 mL Without Color Coding Without Closure Glass Tube 5 mL premium-quality, clear glass tubes provide excellent chemical resistance and durability 12 x 75 millimeters Nonsterile and without color coding Chemically inert tubes, made from superior quality borosilicate glass to reduce pH changes and contaminants that are potentially leached from tubes made from soda lime glass Round bottoms and fire-polished rims Can be used for tissue culture and blood banks Rigidly controlled dimensional specifications for reliable, uniform results Produced in an ISO 9001:2008 Certified Factory Specially packaged neatly in heavy-duty boxes, shrink-wrapped in plastic film to keep them particle-free and prevent breakage during shipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.