
Disposable Gloves, 7.9 mil Palm, Polychloroprene, Powder-Free, 6.5, 50 PK, Cream
Mfr # 20-2665N
Zoro # G211204287
product price:Â $227.99
/pk 50, $4.56/ea
Free Shipping & Returns
Key Features
Material
Polychloroprene
Palm Thickness
7.9 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-2665N
Zoro #
G211204287
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
6.5
Palm Thickness
7.9 mil
Cuff Thickness
6.3 mil
Length
12.2 in
Finger Thickness
7.9 mil
Size - Numeric
6.5
Details
Material
Polychloroprene
Item
Disposable Gloves
Color
Cream
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Sterile
Texture
Smooth
Description
Surgical Glove McKesson Perry Synthetic Surgical Gloves Size 6.5 Sterile Polychloroprene Standard Cuff Length Smooth Cream Chemo Tested Size 6 1/2 Cream Size: 6 1/2 Length average: 12.2 inches 310 mm Fingertip thickness single: 7.9 mil 0.20 mm Cuff thickness single: 6.3 mil 0.16 mm Sterilization: Gamma radiation 100% synthetic neoprene glove that delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.