
Disposable Gloves, 7.9 mil Palm, Polychloroprene, Powder-Free, 8, 50 PK, Cream
Mfr # 20-2680N
Zoro # G013085299
product price:Â $263.99
/pk 50, $5.28/ea
Free Shipping & Returns
Key Features
Material
Polychloroprene
Palm Thickness
7.9 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-2680N
Zoro #
G013085299
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Palm Thickness
7.9 mil
Size
8
Length
12.2 in
Finger Thickness
7.9 mil
Cuff Thickness
6.3 mil
Details
Material
Polychloroprene
Item
Disposable Gloves
Color
Cream
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Sterile
Texture
Smooth
Description
Size 8 Cream Length average: 12.2 inches 310 mm Fingertip thickness single: 7.9 mil 0.20 mm Cuff thickness single: 6.3 mil 0.16 mm Sterilization: Gamma radiation 100% synthetic neoprene glove that delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.