
Disposable Gloves, 7.9 mil Palm, Polychloroprene, Powder-Free, 9, 400 PK, Cream
Mfr # 20-2690N
Zoro # G311204309
product price:Â $717.99
/pk 400, $1.79/ea
Free Shipping & Returns
Key Features
Material
Polychloroprene
Palm Thickness
7.9 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-2690N
Zoro #
G311204309
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
9
Palm Thickness
7.9 mil
Cuff Thickness
6.3 mil
Length
12.2 in
Finger Thickness
7.9 mil
Size - Numeric
9
Details
Material
Polychloroprene
Item
Disposable Gloves
Color
Cream
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Sterile
Texture
Smooth
Description
Surgical Glove McKesson Perry Synthetic Surgical Gloves Size 9 Sterile Polychloroprene Standard Cuff Length Smooth Cream Chemo Tested Size 9 Cream Length average: 12.2 inches 310 mm Fingertip thickness single: 7.9 mil 0.20 mm Cuff thickness single: 6.3 mil 0.16 mm Sterilization: Gamma radiation 100% synthetic neoprene glove that delivers the performance characteristics of natural rubber latex without the risk of natural rubber latex sensitization Manufactured with SureFit Technology which is designed to enhance roll down protection Manufactured with SureFit Technology which is designed to enhance roll down protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.