Disposable Gloves, 9 mil Palm, Latex, Powder-Free, 5.5, 50 PK, Cream

  • Mfr # 20-1055N

  • Zoro # G411204513


product price:  $93.59
/pk 50, $1.87/ea
Free Shipping & Returns

Key Features

Color
Cream
Material
Latex
Palm Thickness
9 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1055N
Zoro #
G411204513
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
5.5
Palm Thickness
9 mil
Length
11.5 in
Finger Thickness
9 mil
Size - Numeric
5.5

Details

Item
Disposable Gloves
Color
Cream
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Sterile/Non-Sterile
Sterile
Texture
Smooth

Description

Surgical Glove McKesson Perry Performance Plus Size 5.5 Sterile Latex Standard Cuff Length Smooth Cream Not Chemo Approved Size 5 1/2 Cream color Length average: 11-1/2 inches Fingertip thickness single: 9 mil 0.23 mm Sterilization: Gamma radiation Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection Continuous polymer coating for excellent dry- and damp-hand donnability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products