Disposable Gloves, 9 mil Palm, Latex, Powder-Free, 6, 400 PK, Cream
- Mfr # 20-1060N
- Zoro # G611204467
product price:Â
$
332.99
/pk of 400, $0.83/ea
Free Shipping & Returns
Key Features
Color
Cream
Material
Latex
Palm Thickness
9 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-1060N
- Zoro #
- G611204467
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Cream
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Medical Grade
- Sterile/Non-Sterile
- Sterile
- Texture
- Smooth
Dimensions
- Size
- 6
- Palm Thickness
- 9 mil
- Length
- 11.5 in
- Finger Thickness
- 9 mil
- Size - Numeric
- 6
Description
Surgical Glove McKesson Perry Performance Plus Size 6 Sterile Latex Standard Cuff Length Smooth Cream Not Chemo Approved Size 6 Cream Length average: 11-1/2 inches Fingertip thickness single: 9 mil 0.23 mm Sterilization: Gamma radiation Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection Continuous polymer coating for excellent dry- and damp-hand donnability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.