
Disposable Gloves, 9 mil Palm, Latex, Powder-Free, 8, 400 PK, Cream
Mfr # 20-1080N
Zoro # G811204496
product price:Â $423.99
/pk 400, $1.06/ea
Free Shipping & Returns
Key Features
Color
Cream
Material
Latex
Palm Thickness
9 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-1080N
Zoro #
G811204496
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
8
Palm Thickness
9 mil
Length
11.5 in
Finger Thickness
9 mil
Size - Numeric
8
Details
Item
Disposable Gloves
Color
Cream
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Medical Grade
Sterile/Non-Sterile
Sterile
Texture
Smooth
Description
Surgical Glove McKesson Perry Performance Plus Size 8 Sterile Latex Standard Cuff Length Smooth Cream Not Chemo Approved Size 8 Cream Length average: 11 inch 280 mm Fingertip thickness single: 9 mil 0.23 mm Sterilization: Gamma radiation Anti-slip, smooth finish Manufactured with SureFit Technology which is designed to enhance roll down protection Continuous polymer coating for excellent dry- and damp-hand donnability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.