
Disposable Gloves, 9 mil Palm, Latex, Powder-Free, 9, 50 PK, Cream
Mfr # 20-1090N
Zoro # G011204586
product price:Â $85.99
/pk 50, $1.72/ea
Free Shipping & Returns
Key Features
Material
Latex
Palm Thickness
9 mil
Color
Cream
Disposable Glove Type
Medical Grade
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20-1090N
Zoro #
G011204586
UPC #
612479211490
Country of Origin
Malaysia
Dimensions
Size
9
Palm Thickness
9 mil
Length
11.5 in
Finger Thickness
9 mil
Size - Numeric
9
Details
Item
Disposable Gloves
Material
Latex
Color
Cream
Disposable Glove Type
Medical Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Sterile/Non-Sterile
Sterile
Texture
Smooth
Description
Surgical Glove McKesson Perry Performance Plus Size 9 Sterile Latex Standard Cuff Length Smooth Cream Not Chemo Approved Size 9 Cream Length average: 11 inches 280 mm Fingertip thickness single: 9 mil 0.23 mm Sterilization: Gamma radiation Anti-slip, smooth finish Anti-slip, smooth finish Continuous polymer coating for excellent dry- and damp-hand donnability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.