Zoro Homepage

Disposable Gloves, Latex, 7 1/2, 400 PK, Cream

  • Mfr # 20-1075N

  • Zoro # G013085442


product price: $448.99
/pk 400, $1.12/ea
Free Shipping & Returns

Key Features

Size
7 1/2
Color
Cream
Material
Latex
Cuff Style
Extended, Beaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1075N
Zoro #
G013085442
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
7 1/2

Details

Item
Disposable Gloves
Color
Cream
Material
Latex
Cuff Style
Extended, Beaded

Description

These cream McKesson Perry Performance Plus latex surgical gloves help protect both patients and caregivers during critical medical procedures Continuous polymer coating for excellent dry- and damp-hand donnability Manufactured with SureFit technology, which is designed to enhance roll-down protection Size 7-1/2 gloves are 11-1/2 inches long with an extended beaded cuff length; packaged in dedicated left/right sterile pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.