Zoro Homepage

Disposable Gloves, Nitrile, L, 1000 PK, Blue

  • Mfr # 14-6N661C

  • Zoro # G713085384


product price: $328.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture
Fully Textured
Texture Location
Full
Cuff Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-6N661C
Zoro #
G713085384
UPC #
-
Country of Origin
Thailand

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture
Fully Textured
Texture Location
Full
Cuff Style
Standard

Description

McKesson Confiderm 6.8C Nitrile Exam Gloves Meets ASTM D6978-05 for resistance to permeation by 32 chemotherapy drugs Provides fentanyl protection Tested to resist permeation of fentanyl citrate for up to 240 minutes ASTM D6978-05 Nitrile material features durability and tensile strength Powder-free, nitrile design offers all the benefits of comfort and protection without the allergy risks associated with latex materials Textured finger surface promotes high-tactile sensitivity, grip, and dexterity with finger thickness of 0.14 mm Textured finish promotes slip resistance in wet or dry conditions Excellent conformability provides superior fit and extended user comfort Ambidextrous, standard-length, beaded-cuff design for convenience and comfort Beaded cuff prevents rolldown to maintain the position and protection of the 9.4-inch 240 mm glove Large-sized glove measures 110 mm ± 10 mm across the palm width Meets the single-use emergency medical examination glove requirements of NFPA 1999, standard on protective clothing and ensembles for emergency medical operations, 2018 edition. MH62046. Box design fits in most standard glove holders and wall mounts 125 x 240 x 75 mm Non-Sterile Disposable design for single use only Avoid storage in direct sunlight/fluorescent lighting and store in a cool, dry and well-ventilated area. Do not store above 100 deg.F. Warning: Not for use with carmustine and thiotepa Not Made with Natural Rubber Latex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.