
Disposable Gloves, Nitrile, L, 2500 PK, Pink
Mfr # 14-6NPNK6
Zoro # G111204042
product price: $447.99
/pk 2500, $0.18/ea
Free Shipping & Returns
Key Features
Color
Pink
Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-6NPNK6
Zoro #
G111204042
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
L
Details
Item
Disposable Gloves
Color
Pink
Material
Nitrile
Description
Exam Glove McKesson Pink Nitrile Large NonSterile Nitrile Standard Cuff Length Textured Fingertips Pink Not Rated McKesson pink nitrile exam gloves are made durable to reduce tears and punctures The textured fingers improve your ability to grasp and hold onto items These McKesson size large nitrile exam gloves have a standard length and a beaded cuff to prevent them from rolling down They're powder-free to eliminate residue on the hand and reduce irritation The conforming fit provides long-lasting comfort These gloves are pink in support of breast cancer research and awareness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.