
Disposable Gloves, Nitrile, XL, 230 PK, Pink
Mfr # 14-6NPNK8
Zoro # G711204046
product price: $38.49
/pk 230, $0.17/eaKey Features
Color
Pink
Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-6NPNK8
Zoro #
G711204046
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Details
Item
Disposable Gloves
Color
Pink
Material
Nitrile
Description
Exam Glove McKesson Pink Nitrile X-Large NonSterile Nitrile Standard Cuff Length Textured Fingertips Pink Not Rated These gloves are durable to reduce tears and punctures They're rubber-free and non-allergic Textured fingers improve the ability to grasp and hold onto items McKesson Pink Nitrile exam gloves have a standard length and a beaded cuff to prevent them from rolling down They're powder-free to eliminate residue on the hand and reduce irritation The ambidextrous gloves have a conforming fit to provide long-lasting comfort The single-use gloves are nonsterile and not chemo approved These extra-large gloves are pink in support of breast cancer research and awareness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.