
Disposable Gloves, Stretch Vinyl, S, 1000 PK, Ivory
Mfr # 14-814
Zoro # G211204102
product price: $114.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Ivory
Material
Stretch Vinyl
Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-814
Zoro #
G211204102
UPC #
-
Country of Origin
China
Dimensions
Size
S
Details
Item
Disposable Gloves
Color
Ivory
Material
Stretch Vinyl
Texture
Smooth
Description
Exam Glove McKesson Small NonSterile Stretch Vinyl Standard Cuff Length Smooth Ivory Not Rated McKesson exam gloves are made of tear and puncture-resistant vinyl The smooth finish throughout lets you apply and remove them easily McKesson vinyl exam gloves stretch to provide a conformed fit that improves tactile sensitivity, dexterity and comfort Like all medical gloves, these are powder free Beaded cuff eliminates roll-down and drips They're latex-free, allowing for use by those with latex allergies The ambidextrous construction allows for use on the right and left hand Small
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.