
Disposable Gloves, Vinyl, Powder-Free, L, 1000 PK, Clear
Mfr # 14-168
Zoro # G012102850
product price: $155.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14-168
Zoro #
G012102850
UPC #
-
Country of Origin
China
Dimensions
Size
L
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Cuff Style
Beaded
Description
Exam Glove McKesson Confiderm Large NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson vinyl exam gloves are single-use and disposable to prevent cross-contamination Latex- and powder-free, they are gentle against sensitive skin A standard beaded cuff allows for quick and easy removal The smooth inner and outer surface and a polymer coating increase comfort and tactile sensitivity The large McKesson Confiderm gloves are ambidextrous for faster donning on either hand Dispensing of the clear gloves is convenient with the curved opening on the box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.