Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Gloves, Vinyl, Powder-Free, L, 150 PK, Clear

  • Mfr # 14-138

  • Zoro # G311204095


product price: $16.15
/pk 150, $0.11/ea

Key Features

Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-138
Zoro #
G311204095
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth

Description

Exam Glove McKesson Large NonSterile Vinyl Standard Cuff Length Smooth Clear Not Rated McKesson powder-free vinyl exam gloves protect your hands during patient exams This disposable medical product is not sterile Use a pair of these clear exam gloves for one patient exam only The size large gloves have standard cuffs and rolled edges for easy on and off Wear McKesson vinyl exam gloves on either the right or left hands The smooth inner and outer surfaces create a comfortable fit for a natural touch These powder-free exam gloves are not made for use with chemotherapy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.